Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch

  • Mfr # 2686-20

  • Zoro # G508669911


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Paddle
Voltage
18V DC
No Load RPM
11000
Corded/Cordless
Electric - Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2686-20
Zoro #
G508669911
UPC #
045242742899
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
5 in
Overall Length
12 1/4 in
Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Tool Length
12.25 in
Arbor Size
5/8 -11 UNC

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
18V DC
No Load RPM
11000
Corded/Cordless
Electric - Cordless
Includes
Back Flange, Flange Nut, Side Handle, Type 1 Guard, Type 27 Clip-On Guard, Wrench
Safety Features
Anti-Kickback Clutch, Overload Protection
Switch Function
Paddle, without Lock-On
Lock-Off Switch
No
Tool Weight
3.6 lb
Grip Style
Barrel Grip
Material Application
Steel, Aluminum, Ceramic
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Head Type
Standard Head
Battery Type
Lithium-Ion (Li-ion)
Battery Included
0
Max. Speed
11,000 RPM
Duty
Light Duty
Brake Type
None
Series
M18
Switch Location
Bottom
Minimum Speed
11,000 RPM
For Wheel Type
Type 27
Battery Series
M18(TM) REDLITHIUM(TM)
Vibration Level
5.88 m/sq sec
Charger Included
No
Type
Cut-Off
Brushless Motor
Yes
Number of Batteries Included
0
Lock-On Switch
No
Anti-Kickback Clutch Type
Electronic
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
No
Tether Style
Tether Capable
Included Charger
No
Anti-Vibration Technology
No
Color
Black; Gray; Red
Housing Material
Glass-Filled Nylon
Side Handle
Yes

Description

The MILWAUKEE M18 Brushless 4-1/2" / 5" Cut-Off Grinder delivers power and runtime while maintaining a compact size. Milwaukee built and optimized the 11,000-rpm brushless motor specifically for cutting and surfacing applications. The Brushless Grinder, paired with built-in REDLINK power tool technology and REDLITHIUM batteries, efficiently delivers power and provides longer battery life, resulting in up to 80 cuts in 1⁄2" rebar. With the XC5.0 battery attached, the Brushless Grinder's body weighs only 4.6 lbs and measures 12.25" in length. The Brushless Grinder includes an electronic clutch for kickback protection and overload protection to maximize motor life. The 5/8"-11 spindle and tool-free guard adjustments ensure faster adjustments and less downtime while fully compatible with the most common grinder accessories in the market. The compact and lightweight build allows for excellent control and comfort. The all-metal gear case ensures that the Brushless Grinder is built to last and gets the job done every time.


  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life than a brushed motor
  • REDLINKTM Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUMTM batteries (not included) deliver more work per charge and more work over the life of the battery
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection: Maximizes motor life
  • Electronic Clutch for Kickback Protection
  • Compatible with all M18TM batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.