Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Brushless String Trimmer Kit 2828-21

M18 Brushless String Trimmer Kit (Discontinued)

  • Mfr # 2828-21
  • Zoro # G100720461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2828-21
Zoro #
G100720461
UPC #
045242572038
Country of Origin
China

Dimensions

Cutting Width
16 in
Shaft Length
60 in
Line Diameter
0.08 in
Tool Width
13 in
Tool Length
73 5/8 in
Tool Height
10 1/2 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
(1) XC6.0Ah Battery, (1) M18 & M12 Charger
Engine
Not Gas Powered
Engine Displacement
Not Gas Powered
Charger Replacement
23Y581, 45LD79
Included Charger
23Y581
Run Time
55 min
Battery Voltage
18 V
Charge Time
60 min
Battery Amperage
6.0 Ah
Quick Snap Spool Replacement
Yes
Fuel Tank Capacity
Not Gas Powered
Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Line Advance
Bump
Anti Vibration Handle
Yes
Shaft Type
Straight
Voltage
18 V
Standards
UL Listed
Product Type
Cordless String Trimmer
Number of Batteries to Operate
1
Battery Model Number
48-11-1865
Power Source
Cordless
Anti-Vibration Handle
Yes
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Battery Platform
M18(TM) REDLITHIUM(TM)
Attachment System Compatible
Not Capable
Tool Series
M18 FUEL(TM) Series
Speed Settings
Variable
Number of Batteries Included
1
Tool Weight
11.5 lb
Motor Type
Brushless
Battery Capacity
6.0 Ah
Charger Model Number
48-59-1812
QUIK-LOK Attachment Capability
No
Packaging
Kit - XC Battery

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 60 in, Attachment System Compatible Not Capable, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 6.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.