Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Brushless String Trimmer (Tool-Only) 2828-20

M18 Brushless String Trimmer (Tool-Only) (Discontinued)

  • Mfr # 2828-20
  • Zoro # G300932848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2828-20
Zoro #
G300932848
UPC #
045242572045
Country of Origin
China

Dimensions

Cutting Width
16 in
Shaft Length
60 in
Line Diameter
0.08 in
Tool Width
13 in
Tool Length
71 in
Tool Height
10 1/2 in

Details

Item
Battery-Powered String Trimmer
Fuel Type
Battery
Includes
Bare Tool Only
Engine
Not Gas Powered
Engine Displacement
Not Gas Powered
Included Charger
No
Fuel Tank Capacity
Not Gas Powered
Charge Time
60 min
Shaft Type
Straight
Battery Type
Li-Ion (Sold Separately)
Quick Snap Spool Replacement
Yes
Run Time
55 min
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
23Y581, 45LD79
Line Advance
Bump
Anti Vibration Handle
Yes
Battery Voltage
18 V
Voltage
18 V
Standards
UL Listed
Product Type
Cordless String Trimmer
Motor Type
Brushless
Power Source
Cordless
Anti-Vibration Handle
Yes
Tool Weight
9.1 lb
Battery Platform
M18(TM) REDLITHIUM(TM)
Bare Tool/Battery Included
Bare Tool
Number of Batteries to Operate
1
Tool Series
M18 FUEL(TM) Series
Speed Settings
Variable
Packaging
Bare Tool
QUIK-LOK Attachment Capability
No

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 60 in, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 9.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.