Zoro Homepage

M18 Brushless Threaded Rod Cutter + M18 HIGH OUTPUT CP3.0 Battery

  • Mfr # 2872-20, 48-11-1835

  • Zoro # G4353696


product price: $555.93
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
1/4 in, 3/8 in Stainless Steel Threaded Rod, 1/4 in, 3/8 in, 1/2 in Mild Steel
Cordless Tool Battery Type
Li-Ion
Series
M18(TM)
Includes
Hex Key, Upper and Lower Cutting Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2872-20, 48-11-1835
Zoro #
G4353696
UPC #
-
Country of Origin
China

Dimensions

Tool Length
10 in
Maximum Compatible Diameter
1/2 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
10 in
Overall Height
6.3 in
Overall Width
5 in

Details

Item
Cordless Rod Cutter Kit
Voltage
18 V DC
Cutting Capacity/Material
1/4 in, 3/8 in Stainless Steel Threaded Rod, 1/4 in, 3/8 in, 1/2 in Mild Steel
Cordless Tool Battery Type
Li-Ion
Series
M18(TM)
Includes
Hex Key, Upper and Lower Cutting Dies
Features
1 1/2 in Trim Length
Corded/Cordless
Cordless
Battery Pack Replacement
494D23
Battery Capacity
3 Ah
Battery Included
No
Charger Replacement
23Y581
Max. Operating Force
4 ton
Tool Weight
7.7 lb
Green Environmental Attribute
Product is Rechargeable
Included Charger
No
Standards
UL Listed
Battery Platform
M18
Product Type
Threaded Rod Cutters
Cutting Capacities
1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod
Cutting Force
4 ton
Includes Charger
No
Compatible Use On
Mild Steel Threaded Rod, Stainless Steel Threaded Rod
Number of Batteries Included
1
Handle Type
Inline
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Power Source
Cordless
Includes Batteries
Yes
Battery Model Number
48-11-1835
Included Battery Part Number
494D23

Description

Cordless Rod Cutter Kit, Product Type Threaded Rod Cutters, Battery Platform M18, Cutting Capacities 1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 3 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1835, Compatible Battery Grainger Part Number 494D23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.