Zoro Homepage

M18 Brushless Threaded Rod Cutter + M18 XC5.0 Battery

  • Mfr # 2872-20, 48-11-1850

  • Zoro # G012120830


product price: $597.35
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Tool Weight
7.7 lb
Standards
UL Listed
Features
Auto Jaw Opening, Does Not Create Chips or Sparks While Cutting, Flat Horizontal Position for Benchtop Use, LED Light, Reverse Button for Unintended Cuts
Includes
Hex Key, Upper and Lower Cutting Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2872-20, 48-11-1850
Zoro #
G012120830
UPC #
045242505746
Country of Origin
Multiple

Dimensions

Overall Height
6.3 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
10 in
Overall Width
5 in
Maximum Compatible Diameter
1/2 in

Details

Item
Rod Cutter and Battery
Voltage
18 V DC
Tool Weight
7.7 lb
Standards
UL Listed
Features
Auto Jaw Opening, Does Not Create Chips or Sparks While Cutting, Flat Horizontal Position for Benchtop Use, LED Light, Reverse Button for Unintended Cuts
Includes
Hex Key, Upper and Lower Cutting Dies
Number of Batteries Included
1
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
3/8 in
Cutting Capacities
1/2 in Mild Steel Threaded Rod
Compatible Charger Manufacturer Part Number
48-59-1812
Battery Platform
M18
Included Battery Part Number
35GJ99
Includes Batteries
Yes
Handle Type
Inline
Compatible Battery Manufacturer Part Number
48-11-1820
Power Source
Cordless
Charger Model Number
23Y581
Battery Model Number
35GJ99
Compatible Use On
Mild Steel Threaded Rod, Stainless Steel Threaded Rod
Cutting Force
4 ton
Maximum Bolt/Threaded Rod Capacity - Steel
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Includes Charger
No

Description

Rod Cutter and Battery, Product Type Threaded Rod Cutters, Battery Platform M18, Cutting Capacities 1/2 in Mild Steel Threaded Rod, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 35GJ99, Charger Model Number 23Y581, Compatible Battery Grainger Part Number 38D765, Compatible Battery Manufacturer Part Number 48-11-1820, Compatible Charger Grainger Part Number 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.