Zoro Homepage

M18 Cable Cutter Kit + Cutting Jaw

  • Mfr # 2672-21, 49-16-2778

  • Zoro # G615562495


product price: $2,647.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Features
Anti-Spreading Jaw, Jaws Automatically Open When Cut Completed, Powerful 6T Hydraulic Pump, Powerstate Brushless Motor
Handle Type
Inline
Includes
Allen Key, Carrying Case, Replacement Blades
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672-21, 49-16-2778
Zoro #
G615562495
UPC #
045242354214
Country of Origin
China

Dimensions

Overall Length
14 in
Maximum Compatible Wire/Cable Diameter
1,000 kcmil
Overall Height
5.4 in

Description

Cable Cutter Kit, Battery Platform M18(TM), Product Type Cable Cutter Kit, Cutting Capacities 1,000 MCM Aluminum, 750 MCM Copper, Handle Type Inline, Cutting Head Type C-Head, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1820, Charger Model Number 48-59-1812, Compatible Battery Grainger Part Number 38D765, Compatible Battery Manufacturer Part Number 48-11-1820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.