M18 Cable Cutter Kit +Replacement Blades
Mfr # 2672-21, 48-44-0411
Zoro # G215562369
product price: $2,137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Features
Anti-Spreading Jaw, Jaws Automatically Open When Cut Completed, Powerful 6T Hydraulic Pump, Powerstate Brushless Motor
Handle Type
Inline
Tool Weight
4.7 lb
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2672-21, 48-44-0411
Zoro #
G215562369
UPC #
045242354214
Country of Origin
China
Dimensions
Overall Length
14 in
Maximum Compatible Wire/Cable Diameter
1,000 kcmil
Overall Height
5.4 in
Manufacturer Warranty Length
5 yr Limited
Description
Cable Cutter Kit, Battery Platform M18(TM), Product Type Cable Cutter Kit, Cutting Capacities 1,000 MCM Aluminum, 750 MCM Copper, Handle Type Inline, Cutting Head Type C-Head, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1820, Charger Model Number 48-59-1812, Compatible Battery Grainger Part Number 38D765, Compatible Battery Manufacturer Part Number 48-11-1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.