Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cable Stripper Kit for Al THHN / XHHW

  • Mfr # 2935AL-21

  • Zoro # G3314220


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Includes
Kit - CP Battery
Battery Capacity
1.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2935AL-21
Zoro #
G3314220
UPC #
045242555642
Country of Origin
China

Dimensions

Overall Length
8.5 in
Cable Size
1 AWG
Overall Width
2.8 in
Overall Height
11.3 in
Minimum Compatible Wire/Cable Diameter
1/0 AWG
Manufacturer Warranty Length
5 yr Tool
Maximum Compatible Wire/Cable Diameter
750 kcmil
Bushing Sizes Included
1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 400 MCM, 500 MCM, 600 MCM, 750 MCM

Details

Item
Cable Stripper Kit
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Includes
Kit - CP Battery
Battery Capacity
1.5 Ah
Tool Weight
3.8 lb
Voltage
18 V DC
Cordless Tool Battery Type
Li-Ion
Included Charger
23Y581
Corded/Cordless
Cordless
Cable Type
RHW/RHH/USE, THHN/XHHW
Charger Replacement
23Y581
Series
M18(TM)
Cable Material
Aluminum
Green Environmental Attribute
Product is Rechargeable
Product Type
Cable Stripper Kit
Power Source
Cordless
Number of Batteries Included
1
Includes Charger
Yes
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Compatible Battery Manufacturer Part Number
48-11-1815
Cutting Head Type
Compact
Cutting Capacities
1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW
Included Charger Part Number
23Y581
Battery Model Number
48-11-1815
Includes Batteries
Yes
Compatible Wire/Cable Type
THHN/XHHW Copper and Aluminum Cable
Charger Model Number
23Y581
Compatible Charger Manufacturer Part Number
48-59-1812
Included Battery Part Number
48-11-1815
Number of Bushings Included
11
Compatible Cable Material for Included Bushings
Aluminum
Battery Platform
M18

Description

Cable Stripper Kit, Number of Bushings Included 11, Bushing Sizes Included 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 400 MCM, 500 MCM, 600 MCM, 750 MCM, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.