Zoro Homepage

M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE

  • Mfr # 2935X-21

  • Zoro # G3314336


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Voltage
18 V DC
Charger Replacement
23Y581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2935X-21
Zoro #
G3314336
UPC #
045242555659
Country of Origin
China

Dimensions

Overall Length
8.5 in
Cable Size
1 AWG
Overall Height
11.3 in
Overall Width
2.8 in
Minimum Compatible Wire/Cable Diameter
1/0 AWG
Maximum Compatible Wire/Cable Diameter
750 kcmil
Manufacturer Warranty Length
5 yr Tool
Bushing Sizes Included
1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 500 MCM

Description

Cable Stripper Kit, Number of Bushings Included 8, Bushing Sizes Included 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 500 MCM, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Copper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.