Zoro Homepage

M18 Cable Stripper (Tool-Only)

  • Mfr # 2935-20

  • Zoro # G3313618


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Cordless Tool Battery Type
Li-Ion
Cable Type
RHW/RHH/USE, THHN/XHHW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2935-20
Zoro #
G3313618
UPC #
045242553372
Country of Origin
China

Dimensions

Overall Length
8.5 in
Cable Size
1 AWG
Overall Height
11.3 in
Overall Width
2.8 in
Bushing Sizes Included
None
Maximum Strip Length
3 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Minimum Compatible Wire/Cable Diameter
1/0 AWG
Manufacturer Warranty Length
5 yr Tool

Details

Item
Cable Stripper
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Cordless Tool Battery Type
Li-Ion
Cable Type
RHW/RHH/USE, THHN/XHHW
Included Charger
No
Includes
Bare Tool
Cable Material
Aluminum, Copper
Tool Weight
3.8 lb
Corded/Cordless
Cordless
Charger Replacement
23Y581
Voltage
18 V DC
Series
M18(TM)
Green Environmental Attribute
Product is Rechargeable
Product Type
Cable Stripper
Includes Charger
No
Cutting Head Type
Compact
Number of Bushings Included
0
Compatible Wire/Cable Type
THHN/XHHW Copper and Aluminum Cable
Cordless Tool Kit Contents
Bare Tool
Includes Batteries
No
Battery Platform
M18
Power Source
Cordless
Compatible Charger Manufacturer Part Number
48-59-1812
Number of Batteries Included
0
Cutting Capacities
1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW

Description

Cable Stripper, Number of Bushings Included 0, Bushing Sizes Included None, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Not Applicable, Includes Carrying Case, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Battery Platform M18, Compatible Wire/Cable Type THHN/XHHW Copper and Aluminum Cable, Power Source Cordless, Compatible Battery Grainger Part Number 2XKZ3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.