M18 CARRY-ON Power Supply + M18 Radio
Mfr # 2845-20, 2792-20
Zoro # G816045643
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Includes
Charging Cord, Radio Charger
Standards
UL
Includes Batteries
No
Rated Frequency
60 Hz
Includes Wireless Charging
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2845-20, 2792-20
Zoro #
G816045643
UPC #
045242551460
Country of Origin
Multiple
Dimensions
Overall Depth
15 1/16 in
Overall Height
13 3/4 in
Overall Width
12 1/4 in
Details
Item
Power Supply and Radio/Charger
Includes
Charging Cord, Radio Charger
Standards
UL
Includes Batteries
No
Rated Frequency
60 Hz
Includes Wireless Charging
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Number of Batteries
4
Surge Wattage
3,600 W
AC Charge Time to Full Charge
1 hr
Rated Wattage
1,800 W
Rated Current
15 A
Rated Voltage
120V AC
Number of Batteries Included
0
Series
CARRY-ON
Parallel Configuration Capable
No
Includes Display
Yes
Manufacturer Warranty
3 yr
Number of AC Receptacles
2
Battery Chemistry
Li-Ion
Maximum Operating Temperature
105 Degrees F
Description
Power Supply and Radio/Charger, Rated Wattage 1,800 W, Surge Wattage 3,600 W, Includes Charging Cord, Radio Charger, Number of AC Receptacles 2, Includes Batteries No, Number of Batteries Included 0, Maximum Number of Batteries 4, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 13 3/4 in, Overall Width 12 1/4 in, Overall Depth 15 1/16 in, Battery Chemistry Li-Ion, Manufacturer Warranty 3 yr, Includes Display Yes, Maximum Operating Temperature 105 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.