Zoro Homepage

M18 CARRY-ON Power Supply+PACKOUT Cooler

  • Mfr # 2845-20, 48-22-8462

  • Zoro # G216045595


product price: $1,100.91
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 1/16 in
Includes
Charging Cord, Cooler
Overall Height
13 3/4 in
Overall Width
12 1/4 in
Rated Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2845-20, 48-22-8462
Zoro #
G216045595
UPC #
045242551460
Country of Origin
Multiple

Dimensions

Overall Depth
15 1/16 in
Overall Height
13 3/4 in
Overall Width
12 1/4 in

Details

Includes
Charging Cord, Cooler
Item
Power Supply and Cooler
Rated Voltage
120V AC
Standards
UL
Number of AC Receptacles
2
Parallel Configuration Capable
No
Maximum Number of Batteries
4
Battery Chemistry
Li-Ion
Surge Wattage
3,600 W
Maximum Operating Temperature
105 Degrees F
Rated Frequency
60 Hz
Number of Batteries Included
0
Includes Batteries
No
Includes Display
Yes
Minimum Operating Temperature
32 Degrees F
Manufacturer Warranty
3 yr
Includes Wireless Charging
Yes
Rated Wattage
1,800 W
Rated Current
15 A
AC Charge Time to Full Charge
1 hr
Series
CARRY-ON

Description

Power Supply and Cooler, Rated Wattage 1,800 W, Surge Wattage 3,600 W, Includes Charging Cord, Cooler, Number of AC Receptacles 2, Includes Batteries No, Number of Batteries Included 0, Maximum Number of Batteries 4, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 13 3/4 in, Overall Width 12 1/4 in, Overall Depth 15 1/16 in, Battery Chemistry Li-Ion, Manufacturer Warranty 3 yr, Includes Display Yes, Maximum Operating Temperature 105 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.