M18 CARRYON Power Supply+M18 Tower Light
Mfr # 2845-20, 2131-20
Zoro # G916342581
product price: $1,112.09
/ea
Free Shipping & Returns
Key Features
Standards
UL
Includes
Charging Cord, Tripod Light
Overall Height
13 3/4 in
Manufacturer Warranty
3 yr
Battery Chemistry
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2845-20, 2131-20
Zoro #
G916342581
UPC #
045242551460
Country of Origin
Multiple
Dimensions
Overall Height
13 3/4 in
Overall Width
12 1/4 in
Overall Depth
15 1/16 in
Details
Item
Power Supply and Tower Light
Standards
UL
Includes
Charging Cord, Tripod Light
Manufacturer Warranty
3 yr
Battery Chemistry
Li-Ion
Includes Batteries
No
Minimum Operating Temperature
32 Degrees F
Number of AC Receptacles
2
AC Charge Time to Full Charge
1 hr
Maximum Number of Batteries
4
Includes Wireless Charging
Yes
Series
CARRY-ON
Maximum Operating Temperature
105 Degrees F
Rated Wattage
1,800 W
Rated Frequency
60 Hz
Rated Current
15 A
Includes Display
Yes
Parallel Configuration Capable
No
Surge Wattage
3,600 W
Rated Voltage
120V AC
Number of Batteries Included
0
Description
Power Supply and Tower Light, Rated Wattage 1,800 W, Surge Wattage 3,600 W, Includes Charging Cord, Tripod Light, Number of AC Receptacles 2, Includes Batteries No, Number of Batteries Included 0, Maximum Number of Batteries 4, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 13 3/4 in, Overall Width 12 1/4 in, Overall Depth 15 1/16 in, Battery Chemistry Li-Ion, Manufacturer Warranty 3 yr, Includes Display Yes, Maximum Operating Temperature 105 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.