This item is Discontinued.

Milwaukee Tool M18 Circular Saw, Circ Blade, Circ Blade 2732-20, 48-40-0720, 48-40-0720

This item is Discontinued.

Milwaukee Tool

M18 Circular Saw, Circ Blade, Circ Blade (Discontinued)

Mfr # 2732-20, 48-40-0720, 48-40-0720
Zoro # G505258446
Country of Origin Multiple
Category Circular Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2732-20, 48-40-0720, 48-40-0720
Zoro #
G505258446
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Overall Length
13 3/4 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
13 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
(2) Saw Blades, Blade Wrench
Features
Guards, LED Light
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 45 Degrees Right
Tool Weight
12.4 lb
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Switch Type
Trigger Switch
Series
M18 FUEL
Arbor Shape
Round
Brushless Motor
Yes
Number of Batteries Included
0
Chip Catcher
No
Case Included
No
Green Environmental Attribute
Product is Rechargeable
Max. Speed
5,800 RPM
Max. Blade Speed
5,800 RPM
Drive Type
Direct Drive
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (2) Saw Blades
Bevel Stops
50 Degrees
Shoe Material
Magnesium
Standards
UL Listed
Blade Speed - Maximum
5,800 RPM
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
45 Degrees
Includes Case
Case Not Included
For Workpiece Material
General Purpose
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Includes Battery
Tool Only
Number of Chargers Included
0
Motor Type
Brushless

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Tool Length 13 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.