Zoro Homepage

M18 Compact Brushless 1/2" Hammer Drill/Driver

  • Mfr # 3602-20

  • Zoro # G215079034


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 25,500
Chuck Size
1/2 in
Brushless Motor
Yes
Tool Weight
2.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-20
Zoro #
G215079034
UPC #
045242812189
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
5 13/16 in
Overall Height
7 15/16 in
Overall Width
2 3/16 in

Details

Item
Cordless Hammer Drill
Voltage
18V
Blows per Minute
0 to 25,500
Brushless Motor
Yes
Tool Weight
2.3 lb
Series
M18
Standards
OSHA Compliant
Solid Bit Capacity
1/2 in
Lock-On Trigger
Yes
Cordless Drill Class
Compact
Chuck Material
Metal
Drilling Capacity in Steel
1/2 in
Power Source
Cordless
Drill Chuck Type
Keyless
Number of Speed Settings
3
Housing Material
Metal
Modes of Operation
Hammer Only
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Working Torque
550 in-lb
Drilling Capacity in Masonry
3/8 in
Maximum Blows per Minute
25,500 bpm
Minimum Blows per Minute
0 bpm
Maximum Solid Bit Capacity
1/2 in
Maximum Speed
1,700 RPM
Reversible
Yes
Drilling Capacity in Wood
2 in
Drilling Capacity in Concrete
3/8 in
Number of Clutch Settings
12

Description

Hammer Drill, Voltage 18V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 2 in, Number of Speed Settings 3, Number of Clutch Settings 12, Maximum Working Torque 45.8 ft-lb, Blows per Minute 0 to 25,500, Maximum Blows per Minute 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.