Zoro Homepage

M18 Compact Brushless 1/2" Hammer Drill/Driver Kit

  • Mfr # 3602-22CT

  • Zoro # G214884622


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 25,500
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-22CT
Zoro #
G214884622
UPC #
045242812196
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
5 13/16 in
Overall Height
7 15/16 in
Overall Width
2 3/16 in

Details

Item
Cordless Hammer Drill/Driver Kit
Voltage
18V
Blows per Minute
0 to 25,500
Chuck Type
Keyless
Brushless Motor
Yes
Includes
(2) M18 REDLITHIUM(TM) 2.0 Compact Batteries, Contractor Bag, M18-M12 Multi- Voltage Charger
Battery Capacity
(2) 2.0 Ah
Tool Weight
2.3 lb
Switch Type
Trigger
Clutch Style
Slip Clutch
Standards
UL Listed
Features
Variable Speed
Series
M18
Reversing
Yes
Max. Torque
45.83 ft-lbs
Number of Clutch Settings
13
Drilling Capacity in Steel
1/2 in
Housing Material
Metal
Drilling Capacity in Masonry
3/8 in
Lock-On Trigger
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Maximum Working Torque
550 in-lb
Chuck Style
Keyless
Minimum Blows per Minute
0 bpm
Number of Batteries Included
2
Charger Included
Yes
Reversible
Yes
Cordless Drill Class
Compact
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power Source
Cordless
Battery Model Number
48-11-1820
Number of Speed Settings
2
Charger Model Number
48-59-1812
Modes of Operation
Hammer Only
Maximum Blows per Minute
25,500 bpm
Chuck Material
Metal
Drilling Capacity in Wood
2 in
Drilling Capacity in Concrete
3/8 in
Clutch Settings
13
Max. RPM
1700

Description

The MILWAUKEE® M18TM 1/2" Compact Brushless Hammer Drill/Driver is more compact and capable. The compact hammer drill is 5.8" in length and lightweight at 3.2 lbs with a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of applications like concrete drilling. MILWAUKEE® REDLINKTM Intelligence paired with MILWAUKEE® REDLITHIUMTM M18TM batteries ensures efficient power delivery resulting in less downtime recharging batteries. The cordless compact hammer drill has premium components with an all-metal gear case and 1/2" metal chuck providing the durability that professionals require. The kit includes the Hammer Drill/Driver, (2) MILWAUKEE® M18TM REDLITHIUMTM CP2.0 Compact Batteries, MILWAUKEE® M18TM/M12TM Multi-Voltage Charger, and Contractor Bag. The Compact Brushless 1/2" Hammer Drill/Driver is part of the M18TM system, fully compatible with over 250+ solutions.


  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Only 5.8" in length
  • 550-in./lbs. of torque
  • 0-550 RPM / 0-1700 RPM
  • 3.2 lbs with kitted battery
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • REDLINKTM Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUMTM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty, 2 year battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.