Zoro Homepage

M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only)

  • Mfr # 3651-20

  • Zoro # G409977504


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,700 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3651-20
Zoro #
G409977504
UPC #
045242786190
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 2/5 in
Chuck Size
1/4 in
Width
2.1 in

Details

Voltage
18 V DC
Max. Torque
1,700 in-lb
Includes
3-Speed Impact Driver
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4900
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Tool Weight
1.7 lb
Series
M18
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Features
5 Year Tool Warranty, Compact Size Allows for Unrivaled Access in Tight Spaces, Compatible with 250+ Solutions, Professional Durability with all Metal Gearcase and Gears
Drive Configuration
Hex
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
No
Cordless Tool Kit Contents
Bare Tool, (1) Belt Clip
Impact Rated
Impact Rated
Charger Included
No
Reverse
Yes
Material
Glass-Filled Nylon
Standards
UL Listed
Color
Black, Red
Variable Speed
Yes
Speed
3-Speed
Collett
1/4 in Hex
Drive Type
Standard
Built-In Light
Yes
Wireless Tool Tracking
No
Jobsite Light Included
Not Included
Battery Platform
M18(TM)
Torque - Minimum
0 in-lb
No Load Speed
3,600 RPM
Number of Chargers Included
0
Motor Type
Brushless
Torque - Maximum
1,700 in-lb
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
Drive Shape
Hex
Product Type
Impact Driver
Battery Series_x
M18™

Description

Impact Driver, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 1,700 in-lb, Series M18, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features 5 Year Tool Warranty, Compact Size Allows for Unrivaled Access in Tight Spaces, Compatible with 250+ Solutions, Professional Durability with all Metal Gearcase and Gears, Tool Weight 1.7 lb, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.