Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Compact Brushless 1/4" Hex Impact Driver

  • Mfr # 3650-20

  • Zoro # G809977517


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,700 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650-20
Zoro #
G809977517
UPC #
045242786169
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 2/5 in
Chuck Size
1/4 in
Width
2.1 in

Details

Voltage
18 V DC
Max. Torque
1,700 ft-lb
Includes
2-Speed Impact Driver
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4900
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Features
5 Year Tool Warranty, Compact Size Allows for Unrivaled Access in Tight Spaces, Compatible with 250+ Solutions, Enhanced Variable Speed Trigger Control Helps Reduce Damage to Fastener and Material
Series
M18
Corded/Cordless
Cordless
Tool Weight
1.7 lb
Drive Configuration
Hex
Handle Type
Pistol Grip
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
Bare Tool, (1) Belt Clip
Charger Included
No
Impact Rated
Impact Rated
Reverse
Yes
Standards
UL Listed
Variable Speed
Yes
Material
Glass-Filled Nylon
Color
Black, Red
Speed
2-Speed
Wireless Tool Tracking
No
Drive Type
Standard
Built-In Light
Yes
Jobsite Light Included
Not Included
Collett
1/4 in Hex
Maximum RPM - No Load
3600
Forward / Reverse Rocker Switch
Yes
Number of Chargers Included
0
No Load Speed
3,600 RPM
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Motor Type
Brushless
Torque - Maximum
1,700 in-lb
Torque - Minimum
0 in-lb
Tool Series
M18(TM)
Drive Shape
Hex
Battery Chemistry
Li-Ion
Battery Series_x
M18™

Description

The MILWAUKEE M18 Compact Brushless 1/4" Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE REDLINK Intelligence optimizes the way the M18 REDLITHIUM batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. The Compact Brushless 1/4" Hex Impact Driver is part of the M18 system, fully compatible with over 250+-solutions.


  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Enhanced variable speed trigger control helps reduce damage to fastener and material
  • Professional Durability with all metal gearcase and gears
  • 0-3600 RPMs
  • 1,700 in-lbs. of Peak Torque
  • 4.4" in Length and 2.1" in Width
  • 1.7 lbs tool only
  • 5 year tool warranty
  • Compatible with 250+-solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.