Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Compact Brushless 1/4" Hex Impact Driver Kit

  • Mfr # 3650-22CT

  • Zoro # G209977520


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,700 ft-lb
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650-22CT
Zoro #
G209977520
UPC #
045242786176
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 2/5 in
Chuck Size
1/4 in
Width
2.1 in

Details

Voltage
18 V DC
Max. Torque
1,700 ft-lb
Battery Capacity
(2) 2.0 Ah
Includes
2-Speed Impact Driver + 2 Batteries + Charger Kit
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4900
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Drive Configuration
Hex
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Features
5 Year Tool Warranty, Compact Size Allows for Unrivaled Access in Tight Spaces, Compatible with 250+ Solutions, Enhanced Variable Speed Trigger Control Helps Reduce Damage to Fastener and Material
Series
M18
Tool Weight
1.7 lb
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Belt Clip, (1) Charger, (1) Contractor Bag, (2) Batteries
Case Included
Yes
Battery Model No.
38D765
Charger Model
23Y581
Charger Included
Yes
Impact Rated
Impact Rated
Reverse
Yes
Color
Black, Red
Variable Speed
Yes
Material
Glass-Filled Nylon
Standards
UL Listed
Speed
2-Speed
Collett
1/4 in Hex
Built-In Light
Yes
Jobsite Light Included
Not Included
Wireless Tool Tracking
No
Drive Type
Standard
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
Drive Shape
Hex
Torque - Minimum
0 in-lb
Motor Type
Brushless
Torque - Maximum
1,700 ft-lb
Battery Platform
M18(TM)
Charger Manufacturing Model Number
48-59-1812
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
No Load Speed
3,600 RPM
Battery Series_x
M18™

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 1,700 ft-lb, Series M18, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Weight 1.7 lb, Includes (1) Belt Clip, (1) Charger, (1) Contractor Bag, (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.