Zoro Homepage

M18 Compact Brushless 1/4" Hex Impact Driver Kit + SHOCKWAVE Impact Duty Driver Bit Set, 55PC

  • Mfr # 3650-22CT, 48-32-4096

  • Zoro # G110881237


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in Hex
Max. Torque
1700
Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
4900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650-22CT, 48-32-4096
Zoro #
G110881237
UPC #
045242786176
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in Hex
Overall Length
4.4 Inches

Details

Max. Torque
1700
Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
4900
Free Speed
3600
Brushless Motor
Yes
Charger Included
Yes
Case Included
Yes
Standards
UL Listed
Variable Speed
Yes
Battery Voltage (V)
18
Color / Finish
Black, Red
Battery Composition
Lithium-Ion (Li-ion)
Battery Ampere-hour (Ah)
2
Reverse
Yes
Housing Material
Glass-Filled Nylon
Cordless / Corded
Cordless
Number of Batteries Required
1

Description

M18Compact Brushless1/4 In. Hex Impct Drver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.