Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Compact Brushless 2-Tool Combo Kit + M18 Six Pack Sequential Charger

  • Mfr # 3693-22CX, 48-59-1806

  • Zoro # G212923736


product price: $499.22
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
2.0 Ah, 4.0 Ah
Number of Tools
2
Includes
(2) Batteries, (2) Chargers, (1) Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3693-22CX, 48-59-1806
Zoro #
G212923736
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
2.0 Ah, 4.0 Ah
Number of Tools
2
Includes
(2) Batteries, (2) Chargers, (1) Case
Series
M18(TM)
Battery Included
38D765, 38D766
Item
Cordless Combination Kit
Charger
23Y581, 40K996
Hammer Drill
Not Specified
Impact Driver
Not Specified
Hammer Drill - Max. Torque
550 in-lb
Case Included
Contractor Bag
Impact Driver - Torque Range
1,700 in-lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Number of Batteries Included
2
Included Fastening Tools
1/4 in Hex Impact Driver
Hammer Drill - BPM
25,500 BPM
Charger Included
Yes
Hammer Drill - Class
Compact
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (2) Chargers
Battery Model No.
48-11-1820, 48-11-1840
Power Source
Cordless
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1820, 48-11-1840
Impact Driver - Maximum Torque
1,700 in-lb
Tool Series
M18(TM)

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0 Ah, 4.0 Ah, Includes (2) Batteries, (2) Chargers, (1) Case, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, 38D766, Number of Batteries Included 2, Battery Model No. 48-11-1820, 48-11-1840, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger 23Y581, 40K996, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.