Zoro Homepage

M18 Compact Heat Gun (Tool Only)

  • Mfr # 2688-20

  • Zoro # G1919589


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
0 Degrees F to 875 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2688-20
Zoro #
G1919589
UPC #
045242508334
Country of Origin
Thailand

Dimensions

Overall Height
7 7/8 in
Overall Length
6 3/8 in
Overall Width
2 5/8 in
Length (in)
6.39 in

Details

Item
Heat Gun
Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
0 Degrees F to 875 Degrees F
Air Volume
6 cfm
Watts
360 W
Heat Gun Handle Style
Pistol
LCD Display
No
Switch Type
Trigger
Temp. Lock
No
Corded/Cordless
Cordless
Stand Included
No
Application
General Purpose
Corded/Banded
Cordless
Heating Element Material
Coiled Wire
Case Included
No
Standards
UL Listed
Heat Control Switch
Button
Amps AC
5.0 A
Brushless Motor
No
Battery Included / Bare Tool
Bare Tool
Options Included
Bare Tool
Series
M18
Features
30% Faster Heat up than Corded, Compact, LED Light, REDLINK(TM) Intelligence
Color
Red/Black
Number of Temperature Settings
2
Motor Type
Brushed
Temperature Settings
No
Number of Batteries Included
0
Minimum Air Flow
6 cfm
Tool Weight
1.7 lb
Battery Series
M18
Charger Included
No
Minimum Temperature
0 Degrees F
Number of Pieces
1
Temperature Lock
No
Maximum Air Flow
6 cfm
Nozzle Type
Guarded
Cordless Tool Kit Contents
(1) Bare Tool
Nozzles Included
Yes
Maximum Temperature
875 Degrees F
Housing Material
Glass Filled Nylon
BTU Heat Rating
914.0
Maximum Temperature (°F)
875 °F

Description

The M18 compact heat gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact cordless heat gun in the market, it can go places where corded heat guns can’t. The guarded nozzle and ladder hook prevent the tool from coming in contact with unprotected surfaces. Powered by REDLITHIUM battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18 compact heat gun features REDLINK Plus intelligence with a temperature management system to provide maximum life.


  • 30% Faster heat up than corded
  • Most compact, stand & hang
  • One charge, 40+-connections
  • High performance heating coil: reach operational temperature in 7-seconds
  • REDLINKTM Intelligence: temperature management system provides maximum life
  • Compatible with all M18TM REDLITHIUMTM battery packs
  • Most compact cordless heat gun: 6.4 in. long
  • Guarded nozzle: prevents contact with unprotected surfaces
  • Ladder hook: easily hang between applications
  • LED light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.