Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Compact Heat Gun + M18 HIGH OUTPUT CP3.0 Battery

  • Mfr # 2688-20, 48-11-1835

  • Zoro # G7893246


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
0 Degrees F to 875 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2688-20, 48-11-1835
Zoro #
G7893246
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 3/8 in
Overall Height
7 7/8 in
Overall Width
2 5/8 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
0 Degrees F to 875 Degrees F
Air Volume
6 cfm
Watts
360
Heat Gun Handle Style
Pistol
Heating Element Material
Coiled Wire
Includes
Battery
Case Included
No
Brushless Motor
No
Temp. Lock
No
Application
General Purpose
Standards
UL Listed
Switch Type
Trigger
LCD Display
No
Stand Included
No
Corded/Cordless
Cordless
Heat Control Switch
Button
Temperature Lock
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Nozzle Type
Guarded
Number of Batteries Included
1
Maximum Air Flow
6 cfm
Battery Model No.
48-11-1835
Battery Series
M18
Battery Capacity
(1) 3 Ah
Features
Compact, Guarded Nozzle, LED Light, REDLINK Intelligence, Versatility
Minimum Temperature
0 Degrees F
Tool Weight
1.7 lb
Temperature Settings
Variable
Nozzles Included
Yes
Series
M18
Number of Temperature Settings
2
Maximum Temperature
875 Degrees F
Number of Pieces
2

Description

Heat Gun Kit, Voltage 18V DC, Maximum Temperature 875 Degrees F, Minimum Temperature 0 Degrees F, Temperature Range 0 Degrees F to 875 Degrees F, Air Volume 6 cfm, Temperature Settings Variable, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 3.0 Ah, Battery Model No. 48-11-1835, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Charger Included No, Power Source Cordless, Stand Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.