Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Compressor + RL FORGE 8.0 Battery

  • Mfr # 2840-20, 48-11-1881

  • Zoro # G412937861


product price: $685.20
/ea
Free Shipping & Returns

Key Features

Includes
(1) Bare Tool, (1) Battery
Overall Length
16.25 in
Overall Height
10.62 in
Weight
31.2 lb
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840-20, 48-11-1881
Zoro #
G412937861
UPC #
045242539550
Country of Origin
Multiple

Dimensions

Overall Length
16.25 in
Overall Height
10.62 in
Overall Width
18.62 in
Outlet Size
1/4 in
Air Tank Size
2 gal

Details

Includes
(1) Bare Tool, (1) Battery
Weight
31.2 lb
Standards
UL Listed
Valve Material
Not Specified
Item
Portable Air Compressor
Series
M18 FUEL(TM)
Cylinder Material
Steel
Free Air Flow Rate @ Maximum Pressure
1.2 cfm
Outlet Type
NPT
Inlet Gender
Not Specified
Outlet Gender
Not Specified
Control Type
Not Specified
Output Power
0.75 hp
Sound Level
58 dBA
Maximum Operating Pressure
135 psi
Inlet Type
Not Specified
Pump Type
Piston
Enclosure Rating
Not Specified
Electrical Connection
Cordless
Motor Type
Not Specified
Air Tank Style
Hot Dog
Input Voltage
18V DC
Valve Type
Not Specified
Free Air Flow Rate
1.2 cfm
Thermal Protection
Not Specified
Enclosure Type
Not Specified
Lubrication Type
Oil Free
Duty Cycle
Continuous

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.75 hp, Free Air Flow Rate 1.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 2 gal, Input Voltage 18V DC, Sound Level 58 dBA, Weight 31.2 lb, Free Air Flow Rate @ Maximum Pressure 1.2 cfm, Pump Type Piston, Motor Type Not Specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.