Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ Cordless 16-Piece Combo Kit 2695-16

M18™ Cordless 16-Piece Combo Kit (Discontinued)

  • Mfr # 2695-16
  • Zoro # G300690465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2695-16
Zoro #
G300690465
UPC #
045242573011
Country of Origin
Viet Nam

Dimensions

Vacuum - Tank Size
2 gal
Right-Angle Drill - Chuck Size
3/8 in
Angle Grinder - Wheel Dia.
4 1/2 in
Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Impact Wrench - Sq. Size
1/2 in

Details

Voltage
18 V
Cordless Tools Included
Angle Grinder, Blower, Circular Saw, Fan, Hammer Drill, Impact Driver, Impact Wrench, Oscillating Tool, Radio, Reciprocating Saw, Right Angle Drill, Rotary Hammer, Sander, Vacuum, Work Light
Battery Capacity
(4) 3.0 Ah
Number of Tools
16
Series
M18(TM)
Battery Included
2PYZ8
SDS Rotary Hammer
22UT76
Impact Driver
39RY17
Drill
22UT51
Circular Saw
5GUX5
Handheld Blower
20JX71
Drill - Max. Torque
500 in-lb
Vacuum
2CDC6
Right-Angle Drill - Max. Torque
125 in-lb
Impact Wrench - Fastening Torque
183 ft-lb, 450 ft-lb
Light
4PKW2
Charger Included
Yes
Battery Model No.
2PYZ8
Radio
45FD35
Right Angle Drill
6AWL2
Impact Wrench
22UT62, 5GUX2
Reciprocating Saw - Tool Style
Full-Size
Included Saws & Grinders
Full-Size Recipocating Saw; Circular Saw (6 1/2 in Blade Dia.)
Cordless Tool Kit Contents
(16) Bare Tools, (4) Battery Packs, (1) Battery Charger
Number of Batteries Included
4
Case Included
(3) Contractor Bags
Included Fastening Tools
Impact Driver (1500 in-lb); Impact Wrench (183 ft-lb); High Torque Impact Wrench (450 ft-lb)
Drill - Class
Compact Premium
Green Environmental Attribute
Product is Rechargeable
Blower - Air Volume
100 cfm
Light - Type
Work Light
Charger
40K996
Angle Grinder - Free Speed
9,000 RPM
Reciprocating Saw
32NN09
Vacuum - Vacuum Type
Handheld
Impact Driver - Torque Range
1,500 in-lb
Angle Grinder
5GUY2
Power Source
Cordless
Oscillating Tool
20JX69
Item
Cordless Combination Kit
Battery Series
M18 REDLITHIUM

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Blower, Circular Saw, Fan, Hammer Drill, Impact Driver, Impact Wrench, Oscillating Tool, Radio, Reciprocating Saw, Right Angle Drill, Rotary Hammer, Sander, Vacuum, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 16, Battery Capacity (4) 3.0 Ah, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, Number of Batteries Included 4, Battery Model No. 2PYZ8, Battery Series M18 REDLITHIUM, Charger 40K996

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.