Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Cordless 6-Tool Combo Kit + M18 2-Gallon Wet/Dry Vacuum + M18 6-1/2" Circular Saw
- Mfr # 2696-26, 0880-20, 2630-20
- Zoro # G109584415
product price:Â
$
1,225.05
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Circular Saw, Vacuum
Battery Capacity
(2) 3.0Ah
Number of Tools
8
Series
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2696-26, 0880-20, 2630-20
- Zoro #
- G109584415
- UPC #
- 045242273317
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 1/2 in
- Impact Driver - Drive Size
- 1/2 in
Details
- Voltage
- 18 V DC
- Cordless Tools Included
- Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Circular Saw, Vacuum
- Battery Capacity
- (2) 3.0Ah
- Number of Tools
- 8
- Series
- M18(TM)
- Item
- Cordless Combination Kit
- Cordless Tool Kit Contents
- (8) Bare Tools; (2) Batteries; (1) Charger
- Included Saws & Grinders
- Angle Grinder (9,000 RPM), (2) Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
- Case Included
- Contractor Bag
- Included Fastening Tools
- Impact Driver (1,500 in-lb)
- Number of Batteries Included
- 2
- Light - Type
- Work Light
- All Product Types Included
- Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Vacuum, Work Light
- Includes Case
- Case Included
- Tool Series
- M18(TM)
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Circular Saw, Vacuum, Voltage 18 V DC, Number of Tools 8, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (8) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.