Zoro Homepage

M18 Cordless 6-Tool Combo Kit + M18 XC 4.0 Battery Pack

  • Mfr # 2696-26 / 48-11-1840

  • Zoro # G2606243


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
Battery Capacity
3.0 Ah, 4.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-26 / 48-11-1840
Zoro #
G2606243
UPC #
045242273317
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
Battery Capacity
3.0 Ah, 4.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2696-26: (1) Contractor Bag, (1) M18 Compact 1/2" Hammer Drill/Driver (2607-20), (1) M18 SAWZALL Reciprocating Saw (2621-20), (1) M18 6 12" Circular Saw (Tool Only) (2630-20)(1) M18 1/4" Hex Impact Driver (2656-20), (1) M18 Cordless 4-1/2" Cut-off / Grinder (2680-20), (1) M18 Work Light (Tool Only) (2735-20), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), (1) M18 & M12 Multi-Voltage Charger (48-59-1812); (1) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-1840)
Series
M18
No. of Batteries Included
2
Battery Included
(1) 38D766, (2) 2PYZ8
Carrying Case
Contractor Bag
Circular Saw
5GUX5
Cut Off Tool
5GUY2
Corded/Cordless
Cordless
Charger
23Y581
Impact Driver
22UT46
Battery Pack Replacement
38D766
Light
2PYZ9
Item
Cordless Combination Kit
Angle Grinder
5GUY2
Corded/Banded
Cordless
Reciprocating Saw
5GUX8
Hammer Drill
22UT51
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
Battery Type
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw, Voltage 18 V DC, Number of Tools 6, Battery Capacity 3.0 Ah, 4.0 Ah, Series M18, Battery Included (1) 38D766, (2) 2PYZ8, Charger 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.