M18 Cordless 6-Tool Combo Kit + M18 XC5.0 Battery + M18 Cordless Multi-Tool

  • Mfr # 2696-26, 48-11-1850, 2626-20

  • Zoro # G909584356


product price:  $1,147.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
Battery Capacity
(1) 5.0Ah, (2) 3.0Ah
Number of Tools
7
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-26, 48-11-1850, 2626-20
Zoro #
G909584356
UPC #
045242273317
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
Battery Capacity
(1) 5.0Ah, (2) 3.0Ah
Number of Tools
7
Series
M18(TM)
Item
Cordless Combination Kit
Included Fastening Tools
Impact Driver (1,500 in-lb)
Cordless Tool Kit Contents
(7) Bare Tools; (3) Batteries; (1) Charger
Case Included
Contractor Bag
Number of Batteries Included
3
Included Saws & Grinders
Angle Grinder (9,000 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw, Oscillating Tool (18000 OPM)
Shop By
Hot Buys
Includes Case
Case Included
Tool Series
M18(TM)
Light - Type
Work Light
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool, Voltage 18 V DC, Number of Tools 7, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (7) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.