Zoro Homepage

M18 Cordless 6-Tool Combo Kit + M18 XC5.0 Extended Capacity Battery 2-Pack

  • Mfr # 2696-26, 48-11-1852

  • Zoro # G3995972


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
6
Includes
General Purpose Recip Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-26, 48-11-1852
Zoro #
G3995972
UPC #
045242273317
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
6
Includes
General Purpose Recip Blade
Series
M18
Battery Included
(2) 2PYZ8, 38XJ03
Charger Included
Yes
Number of Batteries Included
4
Hammer Drill
22UT51
Hammer Drill - Class
General Purpose
Reciprocating Saw - Tool Style
Full-Size
Battery Series
M18(TM) REDLITHIUM(TM)
Charger
23Y581
Case Included
Contractor Bag
Cordless Tool Kit Contents
(5) Bare Tools, (4) Batteries, (1) Charger, (1) Light
Hammer Drill - Max. Torque
500 in-lb
Impact Driver
39RY17
Impact Driver - Torque Range
1,500 in-lb
Light
4PKW2
Battery Model No.
(2) 2PYZ8, (2) 38XJ03
Light - Type
Work Light
Reciprocating Saw
32NN09
Power Source
Cordless
Circular Saw
5GUX5
Green Environmental Attribute
Product is Rechargeable
Angle Grinder
5GUY2
Item
Cordless Combination Kit
Included Fastening Tools
Impact Driver (1,500 in-lb)
Angle Grinder - Free Speed
9,000 RPM
Hammer Drill - BPM
28,800
Included Saws & Grinders
Angle Grinder (9,000 RPM), Circular Saw (6 1/2 in dia), Reciprocating Saw
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 3.0 Ah, (2) 5.0 Ah, Includes General Purpose Recip Blade, Tool Brand Milwaukee, Series M18, Battery Included (2) 2PYZ8, 38XJ03, Number of Batteries Included 4, Battery Model No. (2) 2PYZ8, (2) 38XJ03, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.