Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless LI-ION 4-Tool Combo Kit + M18 XC5.0 Battery

  • Mfr # 2696-24, 48-11-1850

  • Zoro # G1607984


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(1) 3.0 Ah, (1) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-24, 48-11-1850
Zoro #
G1607984
UPC #
045242253166
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(1) 3.0 Ah, (1) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(1) Contractor Bag
Series
M18
No. of Batteries Included
2
Battery Included
2PYZ8, 35GJ99
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Battery Pack Replacement
2PYZ8
Impact Driver
39RY17
Light
4PKW2
Corded/Banded
Cordless
Reciprocating Saw
5GUX8
Hammer Drill
22UT51
Included Charger
23Y581
Charger Replacement
23Y581
Green Environmental Attribute
Product is Rechargeable
Max. Torque
500 in.-lbs.
Charger
(1) 23Y581
Corded/Cordless
Cordless
Impact Driver - Torque Range
1,500 in-lb
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Hammer Drill - Class
General Purpose
Hammer Drill - BPM
28,800
Battery Model No.
(1) Mfr. No. 48-11-1828, (1) Mfr. No. 48-11-1850
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Power Source
Cordless
Wireless Tool Tracking
No
Number of Batteries Included
2
Hammer Drill - Max. Torque
500 in-lb
Included Fastening Tools
Impact Driver (1,500 in-lb)
Case Included
Contractor Bag
Light - Type
Work Light
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Manufacturing Model Number
(1) 48-11-1828, (1) 48-11-1850

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 3.0 Ah, (1) 5.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-1828, (1) Mfr. No. 48-11-1850, Battery Series M18(TM) REDLITHIUM(TM), Charger (1) 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.