M18 Cordless LI-ION 4-Tool Combo Kit + M18 XC5.0 Extended Capacity Battery 2-Pack

  • Mfr # 2696-24, 48-11-1852

  • Zoro # G3996681


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
4
Includes
General Purpose Recip Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-24, 48-11-1852
Zoro #
G3996681
UPC #
045242253166
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
4
Includes
General Purpose Recip Blade
Series
M18
Battery Included
(2) 2PYZ8, 38XJ03
Power Source
Cordless
Charger
23Y581
Impact Driver
39RY17
Reciprocating Saw
5GUX8
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill
22UT51
Reciprocating Saw - Tool Style
Full-Size
Battery Series
M18(TM) REDLITHIUM(TM)
Item
Cordless Combination Kit
Included Fastening Tools
Impact Driver (1,500 in-lb)
Cordless Tool Kit Contents
(3) Bare Tools, (4) Batteries, (1) Charger, (1) Light
Light - Type
Work Light
Number of Batteries Included
4
Hammer Drill - Max. Torque
500 in-lb
Case Included
Contractor Bag
Green Environmental Attribute
Product is Rechargeable
Hammer Drill - BPM
28,800
Battery Model No.
(2) 2PYZ8, (2) 38XJ03
Hammer Drill - Class
General Purpose
Charger Included
Yes
Light
4PKW2
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 3.0 Ah, (2) 5.0 Ah, Includes General Purpose Recip Blade, Tool Brand Milwaukee, Series M18, Battery Included (2) 2PYZ8, 38XJ03, Number of Batteries Included 4, Battery Model No. (2) 2PYZ8, (2) 38XJ03, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.