Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless LITHIUM-ION 2-Tool Combo Kit 2695-22

M18 Cordless LITHIUM-ION 2-Tool Combo Kit (Discontinued)

  • Mfr # 2695-22
  • Zoro # G4935804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2695-22
Zoro #
G4935804
UPC #
045242224159
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Reciprocating Saw
Battery Capacity
(1) 3.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2695-22: (1) M18 Compact 1/2" Hammer Drill/Driver, (1) M18 HACKZALL Recip Saw, (1) M18 REDLITHIUM XC Extended Capacity Battery, (1) M18 & M12 Multi-Voltage Charger, (1) Contractor Bag
Series
M18(TM)
No. of Batteries Included
1
Battery Included
Yes
Carrying Case
Contractor Bag
Reciprocating Saw
6FKP4
Battery Pack Replacement
2PYZ8
Hammer Drill
22UT51
Charger
23Y581
Corded/Banded
Cordless
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Max. Torque
550 in-lb
Battery Included / Bare Tool
(2) 3.0Ah Batteries + Soft Case Bundle
Options Included
2-Tool + 2-Battery Bundle
Reciprocating Saw - Tool Style
Compact
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Hammer Drill - Class
General Purpose
Included Saws & Grinders
Compact Reciprocating Saw
Hammer Drill - BPM
28,800
Hammer Drill - Max. Torque
500 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Battery Model No.
(1) 2PYZ8
Case Included
Contractor Bag
Charger Included
Yes
Power Source
Cordless
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
Battery Type
Li-Ion
All Product Types Included
Hammer Drill, Reciprocating Saw
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 3.0 Ah, Includes Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 1, Battery Model No. (1) 2PYZ8, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.