M18 Cordless LITHIUM-ION 2-Tool Combo Kit + M18 6-1/2" Circular Saw

  • Mfr # 2691-22, 2630-20

  • Zoro # G008577990


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 6 1/2 in Circular Saw, M18 Compact 1/2 in Drill Driver (2606-20)
Battery Capacity
(2) 1.5 Ah
Number of Tools
3
Includes
(2) M18 Compact REDLITHIUM Battery (48-11-1815), Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691-22, 2630-20
Zoro #
G008577990
UPC #
045242159338
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Drill - Chuck Size
1/2 in
Blade Dia.
6 1/2 in
Impact Driver - Drive Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 6 1/2 in Circular Saw, M18 Compact 1/2 in Drill Driver (2606-20)
Battery Capacity
(2) 1.5 Ah
Number of Tools
3
Includes
(2) M18 Compact REDLITHIUM Battery (48-11-1815), Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20)
Series
M18(TM)
Battery Included
2XKZ3
Included Fastening Tools
1/4 in Hex Impact Driver
Battery Model No.
2XKZ3
Impact Driver
39RY17
Green Environmental Attribute
Product is Rechargeable
Charger Included
Yes
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Item
Tool Combo Kit
Case Included
Contractors Bag
Drill - Max. Torque
500 in-lb
Cordless Tool Kit Contents
M18 Compact 1/2 in Drill Driver (2606-20); M18 1/4 in Hex Impact Driver (2656-20); Belt Clip; M18 & M12 Multi-Voltage Charger (48-59-1812); Contractors Bag; (2) M18 Compact REDLITHIUM Battery (48-11-1815)
Max. Torque
500 in-lb
Number of Batteries Included
2
Drill
22UT49
Drill - Class
Compact
Charger
23Y581
Circular Saw
5GUX5
Included Saws & Grinders
Circular Saw (6 1/2 in)
Impact Driver - Torque Range
1,500 in-lb
Wireless Tool Tracking
No
Max. Blade Speed
3,500 RPM
Cordless Drill Class
Compact
Switch Type
Trigger
Drill Chuck Type
Keyless
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
Includes Case
Case Included
Impact Driver - Maximum Torque
1,500 in-lb
All Product Types Included
Impact Driver, Circular Saw, Drill/Driver

Description

Tool Combo Kit, Cordless Tools Included M18 1/4 in Hex Impact Driver (2656-20), M18 6 1/2 in Circular Saw, M18 Compact 1/2 in Drill Driver (2606-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 1.5 Ah, Includes (2) M18 Compact REDLITHIUM Battery (48-11-1815), Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20), Tool Brand Milwaukee, Series M18(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.