Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless LITHIUM-ION 2-Tool Combo Kit + M18 CP2.0 Battery

  • Mfr # 2691-22, 48-11-1820

  • Zoro # G301794063


product price: $364.54
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Drill Driver (2606-20)
Battery Capacity
1.5Ah
Number of Tools
2
Includes
Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20), M18(TM) REDLITHIUM CP2 Battery (48-11-1820)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691-22, 48-11-1820
Zoro #
G301794063
UPC #
045242159338
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Drill Driver (2606-20)
Battery Capacity
1.5Ah
Number of Tools
2
Includes
Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20), M18(TM) REDLITHIUM CP2 Battery (48-11-1820)
Series
M18 FUEL(TM)
Battery Included
2XKZ3
Drill
22UT49
Impact Driver
39RY17
Item
Cordless Combination Kit
Charger
23Y581
Green Environmental Attribute
Product is Rechargeable
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
2XKZ3
Drill - Class
Compact
Case Included
(1) Carrying Case
Drill - Max. Torque
500 in-lb
Impact Driver - Torque Range
1,500 in-lb
Power Source
Cordless
Number of Batteries Included
3
Cordless Tool Kit Contents
M18 Compact 1/2 in Drill Driver (2606-20); M18 1/4 in Hex Impact Driver (2656-20); Belt Clip; M18 & M12 Multi-Voltage Charger (48-59-1812); Contractors Bag; M18(TM) REDLITHIUM CP2 Battery (48-11-1820)
Charger Included
Yes
Included Fastening Tools
1/4 in Hex Impact Driver
Shop By
Hot Buys
Includes Case
Case Included
All Product Types Included
Impact Driver, Drill/Driver
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Impact Driver - Maximum Torque
1,500 in-lb

Description

Cordless Combination Kit, Cordless Tools Included M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Drill Driver (2606-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 1.5Ah, Includes Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20), M18(TM) REDLITHIUM CP2 Battery (48-11-1820), Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 2XKZ3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.