M18 Cordless LITHIUM-ION 2-Tool Combo Kit + M18 Trouble Light w/ USB Charging
Mfr # 2691-22, 2363-20
Zoro # G2578742
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver, Light
Battery Capacity
1.5 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2691-22, 2363-20
Zoro #
G2578742
UPC #
-
Country of Origin
Multiple
Details
Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver, Light
Battery Capacity
1.5 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2691-22: (1) M18 Compact 1/2" Drill Driver (2606-20), (1) M18 1/4" Hex Impact Driver (2656-20), (2) M18 Compact REDLITHIUM Battery (48-11-1815), (1) M18 & M12 Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Contractor Bag; (1) M18 LED Lantern/Flood Light (2363-20)
Series
M18
No. of Batteries Included
2
Battery Included
(2) 2XKZ3
Carrying Case
Contractor Bag
Drill
22UT49
Charger
23Y581
Light
32NM98
Impact Driver
5GUW8
Item
Cordless Combination Kit
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Pack Replacement
2XKZ3
Battery Included / Bare Tool
Battery Included
Options Included
2-Tool + 2-Battery + Work Light Bundle
All Product Types Included
Drill, Impact Driver, Light
Battery Type
Li-Ion
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Light, Voltage 18 V DC, Number of Tools 3, Battery Capacity 1.5 Ah, Series M18, Battery Included (2) 2XKZ3, Charger 23Y581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.