Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless LITHIUM-ION 2-Tool Combo Kit + M18 XC5.0 Battery

  • Mfr # 2691-22, 48-11-1850

  • Zoro # G912101427


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah, (1) 5 Ah
Number of Tools
2
Includes
(1) Belt Clip, (3) Batteries, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691-22, 48-11-1850
Zoro #
G912101427
UPC #
045242159338
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah, (1) 5 Ah
Number of Tools
2
Includes
(1) Belt Clip, (3) Batteries, (1) Charger
Series
M18(TM)
Battery Included
(2) 2XKZ3, 35GJ99
Impact Driver
39RY17
Item
Cordless Combination Kit
Drill
22UT49
Charger
23Y581
Cordless Tool Kit Contents
(2) Bare Tools; (3) Batteries; (1) Charger
Charger Included
Yes
Drill - Class
Compact
Battery Series
Compact; XC
Case Included
Contractor Bag
Drill - Max. Torque
500 in-lb
Wireless Tool Tracking
No
Impact Driver - Torque Range
1,500 in-lb
Battery Model No.
(2) 2XKZ3, 35GJ99
Included Fastening Tools
Impact Driver (1,500 in-lb)
Number of Batteries Included
3
Power Source
Cordless
All Product Types Included
Drill, Impact Driver
Includes Case
Case Included
Impact Driver - Maximum Torque
1,500 in-lb
Battery Chemistry
Li-Ion
Tool Series
M18(TM)

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, (1) 5 Ah, Includes (1) Belt Clip, (3) Batteries, (1) Charger, Tool Brand Milwaukee, Series M18(TM), Battery Included (2) 2XKZ3, 35GJ99, Number of Batteries Included 3, Battery Model No. (2) 2XKZ3, 35GJ99, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.