M18 Cordless LITHIUM-ION 4-Tool Combo Kit + M18 Cordless Multi-Tool
Mfr # 2695-24, 2626-20
Zoro # G903559404
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 Cordless Multi-Tool (Tool Only) (2626-20), M18 HACKZALL Reciprocating Saw (2625-20), M18 Work Light (2735-20)
Battery Capacity
3Ah
Number of Tools
5
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2695-24, 2626-20
Zoro #
G903559404
UPC #
-
Country of Origin
Viet Nam
Dimensions
Hammer Drill - Chuck Size
1/2 in
Description
Cordless Combination Kit, Cordless Tools Included M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 Cordless Multi-Tool (Tool Only) (2626-20), M18 HACKZALL Reciprocating Saw (2625-20), M18 Work Light (2735-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 3Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.