M18 Cordless LITHIUM-ION 4-Tool Combo Kit + M18 XC5.0 Battery
Mfr # 2695-24, 48-11-1850
Zoro # G1607932
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(1) 5.0 Ah, (2) 3.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2695-24, 48-11-1850
Zoro #
G1607932
UPC #
045242253159
Country of Origin
Multiple
Dimensions
Hammer Drill - Chuck Size
1/2 in
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-1850, (2) Mfr. No. 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM), Charger (1) 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.