M18 Cordless LITHIUM-ION 4-Tool Combo Kit + M18 XC5.0 Extended Capacity Battery 2-Pack

  • Mfr # 2695-24, 48-11-1852

  • Zoro # G3997381


original price: $839.99
21% off
new price: $655.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
4
Includes
(1) Thin Kerf Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2695-24, 48-11-1852
Zoro #
G3997381
UPC #
045242253159
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
4
Includes
(1) Thin Kerf Blade
Series
M18
Battery Included
(2) 2PYZ8, 38XJ03
Case Included
Contractor Bag
Charger Included
Yes
Hammer Drill - Class
General Purpose
Hammer Drill - Max. Torque
500 in-lb
Light - Type
Work Light
Item
Cordless Combination Kit
Impact Driver
39RY17
Charger
23Y581
Reciprocating Saw
6FKP4
Cordless Tool Kit Contents
(3) Bare Tools, (4) Batteries, (1) Charger, (1) Light
Number of Batteries Included
4
Reciprocating Saw - Tool Style
Compact
Hammer Drill - BPM
28,800
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Impact Driver - Torque Range
1,500 in-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Included Fastening Tools
Impact Driver (1,500 in-lb)
Hammer Drill
22UT51
Light
4PKW2
Battery Model No.
(2) 2PYZ8, (2) 38XJ03
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 3.0 Ah, (2) 5.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18, Battery Included (2) 2PYZ8, 38XJ03, Number of Batteries Included 4, Battery Model No. (2) 2PYZ8, (2) 38XJ03, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.