M18 Cordless Multi-Tool + M18 2-Gallon Wet/Dry Vacuum + M18 Cordless LI-ION 4-Tool Combo Kit

  • Mfr # 2696-24, 0880-20, 2626-20

  • Zoro # G609584410


product price:  $981.81
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum, Oscillating Tool
Battery Capacity
(2) 3.0Ah
Number of Tools
6
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2696-24, 0880-20, 2626-20
Zoro #
G609584410
UPC #
045242253166
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum, Oscillating Tool
Battery Capacity
(2) 3.0Ah
Number of Tools
6
Series
M18(TM)
Item
Cordless Combination Kit
Number of Batteries Included
2
Cordless Tool Kit Contents
(6) Bare Tools; (2) Batteries; (1) Charger
Case Included
Contractor Bag
Included Saws & Grinders
Reciprocating Saw (Full Size); Oscillating Tool (18000 OPM)
Included Fastening Tools
Impact Driver (1,500 in-lb)
Shop By
Hot Buys
All Product Types Included
Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Vacuum, Work Light
Tool Series
M18(TM)
Includes Case
Case Included
Light - Type
Work Light

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum, Oscillating Tool, Voltage 18 V DC, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (6) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.