
M18 Cordless Multi-Tool + M18 FUEL Drywall Screw Gun Kit
Mfr # 2866-22, 2626-20
Zoro # G102590819
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V
Chuck Size
1/4 in
Includes
(1) Drywall Screw Gun; (2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger; (1) Contractor Bag; (1) PR2 Bit; (1) Belt Clip; (1) Multi-Tool
Brushless Motor
Yes
Corded/Cordless
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2866-22, 2626-20
Zoro #
G102590819
UPC #
-
Country of Origin
Multiple
Dimensions
Chuck Size
1/4 in
Tool Length
11-7/8 in
Gun Kit Length
9 in
Details
Item
Cordless Drywall Screw Gun,Multi-Tool
Voltage
18V
Includes
(1) Drywall Screw Gun; (2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger; (1) Contractor Bag; (1) PR2 Bit; (1) Belt Clip; (1) Multi-Tool
Brushless Motor
Yes
Corded/Cordless
Cordless
No Load RPM
4500 RPM
Features
All-metal gear case; Tool-free blade change; Built-in LED light; Auto Start Mode; Ergonomically designed to be light weight, balanced and comfortable for continuous use; LED on foot of tool for better lighting in dark spaces
Chuck
Hex Quick Change
Description
Cordless Drywall Screw Gun,Multi-Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.