Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless Multi-Tool + M18 Short Throw Press Tool Kit w/ Viega PureFlow Jaws

  • Mfr # 2674-22P, 2626-20

  • Zoro # G105258433


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Pressing Tool
Battery Capacity
2.0Ah
Number of Tools
2
Includes
1 in Viega Pure Flow Jaw, 1/2 in Viega Pureflow Jaw, 3/4 in Viega Pure Flow Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674-22P, 2626-20
Zoro #
G105258433
UPC #
-
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Pressing Tool
Battery Capacity
2.0Ah
Number of Tools
2
Includes
1 in Viega Pure Flow Jaw, 1/2 in Viega Pureflow Jaw, 3/4 in Viega Pure Flow Jaw
Series
M18(TM)
Battery Included
38D765
Case Included
(1) Hard Case
Cordless Tool Kit Contents
(2) Bare Tools; (1) Battery Charger; (2) Batteries
Charger
23Y581
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
38D765
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
Charger Included
Yes
Item
Tool Combination Kit
Oscillating Tool
20JX69
Light - Type
Work Light
Includes Case
Case Included
Tool Series
M18(TM)
Battery Chemistry
Lithium
All Product Types Included
Oscillating Tool

Description

Tool Combination Kit, Cordless Tools Included Oscillating Tool, Pressing Tool, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, Includes 1 in Viega Pure Flow Jaw, 1/2 in Viega Pureflow Jaw, 3/4 in Viega Pure Flow Jaw, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, Number of Batteries Included 2, Battery Model No. 38D765, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.