M18, Cordless Wet/Dry Vacuum, 2 gal, HEPA, 45 cfm

  • Mfr # 48-11-1852, 0880-20

  • Zoro # G9662389


product price:  $446.61
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
45 cfm
Tank Material
Plastic
Tank Size
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 0880-20
Zoro #
G9662389
UPC #
045242350506
Country of Origin
Multiple

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
4 ft
Width
16 7/8 in
Length
8 1/2 in
Hose Dia.
1-1/4"
Height
11 1/2 in
Tool Length
18-1/2"

Details

Item
Cordless Wet/Dry Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
45 cfm
Tank Material
Plastic
Tank Dry Capacity
2 gal
Tank Wet Capacity
2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
18V
Amps
2.8
Weight
9.4 lb
Standards
UL Listed
Series
M18™
Vacuum Capacity
2 gal
Warranty
5 Years
Drain
No
Includes
Filter Assembly, Crevice Tool, Wide Nozzle, (2) Batteries, 4' Hose, (2) Extension Wands, Floor Tool
Casters
No
Application
Jobsite Cleanup
Features
Build In Blower Port, On Board Storage For Hose And Accessories, Tool Box Type Storage
Battery Included
38XJ03
Tool Weight
9.4 lbs.
Battery Run Time
Varies
Number of Batteries
(2) 18V
Includes Charger
No
Battery Capacity
5 Ah
Corded/Cordless
Cordless
Replacement Filter
49-90-1900
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Includes Battery
Yes
No. Batteries Included
2
Battery Charge Time
Varies
Battery Pack Replacement
38XJ03
Filter Efficiency
99.97% at 0.3 Microns
Sound Level
Not Rated
Vacuum Power Source
Cordless
Vacuum Filtration Type
HEPA
Vacuum Air Flow
45 cfm
Current
2.8 A
Charger Model Number
23Y581
Static Pressure
32 in

Description

Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current 2.8 A, Voltage 18V DC, Height 11 1/2 in, Length 8 1/2 in, Width 16 7/8 in, Weight 9.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.