M18 DB Blower, M18 SAWZALL, 2PK M18 6.0

  • Mfr # 2824-20, 2821-20, 48-11-1862

  • Zoro # G409584399


product price:  $895.70
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Blower, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2824-20, 2821-20, 48-11-1862
Zoro #
G409584399
UPC #
045242538768
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Blower, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
Item
Cordless Combination Kit
Number of Batteries Included
2
Included Saws & Grinders
Reciprocating Saw (Full Size)
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries
Tool Series
M18(TM)
Other Tools and Accessories Included
Blower
All Product Types Included
Blower, Reciprocating Saw

Description

Cordless Combination Kit, Cordless Tools Included Blower, Reciprocating Saw, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Saws & Grinders Reciprocating Saw (Full Size), Other Tools and Accessories Blower (600 cfm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.