Zoro Homepage

M18 Dieless Crimper + M18 Band Saw Kit

  • Mfr # 2877-22, 2829-22

  • Zoro # G812923631


product price: $5,732.05
/ea
Free Shipping & Returns

Key Features

Voltage
12 V, 18 V
Cordless Tools Included
Cordless Crimping Tool, Portable Band Saw
Battery Capacity
(2) 2.0 Ah, (2) 3.0 Ah
Number of Tools
2
Series
FORCE LOGIC(TM); M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2877-22, 2829-22
Zoro #
G812923631
UPC #
-
Country of Origin
China

Details

Voltage
12 V, 18 V
Cordless Tools Included
Cordless Crimping Tool, Portable Band Saw
Battery Capacity
(2) 2.0 Ah, (2) 3.0 Ah
Number of Tools
2
Series
FORCE LOGIC(TM); M18 FUEL(TM)
Battery Included
(2) 38D763, (2) 49JV07
Charger
23Y581, 45LD79
Item
Cordless Combination Kit
Power Source
Cordless
Wireless Tracking System
ONE-KEY(TM)
Included Saws & Grinders
Band Saw
Wireless Tool Tracking
Yes
Number of Batteries Included
4
Cordless Tool Kit Contents
(2) Bare Tools; (4) Batteries, (2) Chargers
Case Included
Carrying Case; Contractor Bag
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), M12(TM) REDLITHIUM(TM)
Charger Included
Yes
Battery Model No.
(2) 48-11-2420, (2) 48-11-2430
Portable Band Saw - Cut Capacity
3 1/4 in
Other Tools and Accessories Included
Crimping Tool
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) 48-11-2420, (2) 48-11-2430
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
All Product Types Included
Crimping Tool, Portable Band Saw

Description

Cordless Combination Kit, Cordless Tools Included Cordless Crimping Tool, Portable Band Saw, Voltage 12 V, 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, (2) 3.0 Ah, Tool Brand Milwaukee, Series FORCE LOGIC(TM); M18 FUEL(TM), Battery Included (2) 38D763, (2) 49JV07, Number of Batteries Included 4, Battery Model No. (2) 48-11-2420, (2) 48-11-2430, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), M12(TM) REDLITHIUM(TM), Charger 23Y581, 45LD79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.