Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Drum Machine Kit with 3/8 in. Cable,

  • Mfr # 2817A-21

  • Zoro # G104262332


product price: $699.00
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Includes
Inner Core Drum Cable, Medium Cable Head Attachment Kit w/RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
Corded/Cordless
Cordless
Features
Fully Enclosed and Removable Drum, Holds Up to 100 ft of Cable
Cable Length (Ft.)
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2817A-21
Zoro #
G104262332
UPC #
045242612420
Country of Origin
China

Dimensions

Cable Length (Ft.)
75
Depth
22.91"
Width
17.79"
Overall Length
22.91 in
Drain Line I.D. Size Range
1 1/2 in to 4 in
Overall Height
22.91 in
Overall Width
17.79 in
Minimum Drain Line Inside Diameter
1 1/2 in
Cable Diameter Included - Cable A
3/8 in
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Maximum Drain Line Inside Diameter
3 in
Cable Length Included - Cable A
75 ft

Details

Item
M18™ Drum Machine for 3/8�-1/2� Cable​
Material
Metal, Plastic
Includes
Inner Core Drum Cable, Medium Cable Head Attachment Kit w/RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
Corded/Cordless
Cordless
Features
Fully Enclosed and Removable Drum, Holds Up to 100 ft of Cable
Drum Material
Plastic
Max. Run
100 ft
Voltage
18 V DC
Charger Replacement
23Y581
Standards
UL Compliant
Application
Industrial Drains
Included Charger
23Y581
Operating Speed
300 RPM
Maximum Drum Capacity
100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable
Compatible Use With
Drain Lines, Sewer Lines
Feed Type
Manual
Machine Type
Drum Machine
Battery Model Number
48-11-1840
Battery Capacity
4 Ah
Charger Model Number
23Y581
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Platform
M18
Power Source
Cordless
Maximum Operating Speed
300 RPM
Reversible
Yes
Includes Batteries
Yes
Number of Cables Included
1
Tool Weight
64 lb
Number of Batteries Included
1
Core Type Included - Cable A
Inner Core
Maximum Run
100 ft
Auger Types Included
Bulb Auger, Drop Head Auger, Funnel Auger
Number of Cutters Included
2
Cutter Types Included
C Cutter, Spade Cutter
Number of Augers Included
2

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/2 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 2, Maximum Operating Speed 300 RPM, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 4 Ah, Auger Types Included Bulb Auger, Drop Head Auger, Funnel Auger, Cutter Types Included C Cutter, Spade Cutter, Tool Weight 64 lb, Voltage 18 V DC, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.