Zoro Homepage

M18 Dual Bay Simultaneous Super Charger w/ 4 Point Mounting

  • Mfr # 48-59-1816

  • Zoro # G715563378


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Features
CHARGE ADAPT(TM): Adaptive Charge Distribution, COOL-CYCLE(TM) Active Cooling System Provides High-speed Cooling For Less Downtime, Delivers upto 6X Faster Charging to 80%
Charging Type
Simultaneous
For Battery Chemistry
Li-ion
Number of Ports
2
For Battery Voltage
18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1816
Zoro #
G715563378
UPC #
045242192625
Country of Origin
Viet Nam

Details

Item
Cordless Tool Battery Charger
Features
CHARGE ADAPT(TM): Adaptive Charge Distribution, COOL-CYCLE(TM) Active Cooling System Provides High-speed Cooling For Less Downtime, Delivers upto 6X Faster Charging to 80%
Charging Type
Simultaneous
For Battery Chemistry
Li-ion
Number of Ports
2
For Battery Voltage
18V
Charging Port Voltage
(2) 18V
Charger Input Voltage
120V
Charger Class
Super
Battery Capacity Charged in 1-Hour
12 Ah
Voltage
120V AC
For Use With
M18â„¢ REDLITHIUMâ„¢ Batteries

Description

Battery Charger, Battery Capacity Not Applicable, Charge Time Not Applicable, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports 2, Charging Port Voltage (2) 18V, Charger Input Voltage 120V AC, Charger Class Not Applicable, Charging Type Simultaneous, For Battery Chemistry Li-Ion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.