M18 Dual Bay Simultaneous Super Charger with Forge 8 Ah XC8.0 Battery Bundle, 2PK

  • Mfr # 48-11-1881+48-59-1815

  • Zoro # G715371973


product price: $859.99
/pk 2, $430.00/ea
Free Shipping & Returns

Key Features

Material
Lithium-Ion
Voltage
18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1881+48-59-1815
Zoro #
G715371973
UPC #
-
Country of Origin
China

Details

Material
Lithium-Ion
Voltage
18V

Description

M18 Dual Bay Simultaneous Super Charger with 2-Pack Forge 8 Ah XC8.0 Battery Bundle delivers High Output 12.0 power in a smaller size, high-speed cooling for less downtime in high-demand applications. Has a 35-minute supercharge to 80%, and the longest life vs RedLithium batteries. RedLithium Forge are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18 RedLithium Forge XC 8.0 delivers 8 amp hours of runtime with the same power as the M18 RedLithium High Output HD12.0, in a smaller size and lighter weight design. The M18 RedLithium Forge XC8.0 is Cool-Cycle capable. Cool-Cycle Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18 chargers that have COOL-CYCLE capability. When paired with the M18 Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Redlink Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The M18 RedLithium Forge XC 8.0 battery is fully compatible with 250+ M18 solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.