Shop MILWAUKEE TOOL

M18 Flood Light + M18 CP2.0 Battery

  • Mfr # 2361-20, 48-11-1820
  • Zoro # G216045939

product price: 
$
267.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Standards
UL Listed
Lamp Type
LED
Battery Model Number
38D765
Maximum Head Rotation Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2361-20, 48-11-1820
Zoro #
G216045939
UPC #
045242300655
Country of Origin
Multiple

Dimensions

Tool Width
6 1/4 in
Tool Length
11 1/2 in
Overall Length
11 1/2 in
Maximum Height
6 3/4 in
Overall Width
6 1/4 in
Wire Rope Length
11 1/2 in
Length
11 1/2 in
Fits Chest Size
Impact Rating Survives Drops Up to 12 Feet, Roll Cage Protects Light Head and Allows the Light to be Placed in Multiple Orientations, Trueview High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility

Details

Item
Work Light Kit
Voltage
18V DC
Standards
UL Listed
Lamp Type
LED
Battery Model Number
38D765
Maximum Head Rotation Angle
0 Degrees
Battery Capacity
(1) 2.0 Ah
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Number of Batteries Included
1
Water Penetration Rating
IP54
Power Source
Cordless
Compatible Battery Model Number
M18 Batteries
Number of Light Output Modes
2
Mount Type
Freestanding, Hanger
Maximum Brightness Level
1,500 lm
Series
ROVER
Included Charger
No
Product Type
Work Light
Compatible Charger Model Number
M18 Chargers
Lamp Life Battery Capacity Rating
5 Ah
Features
Impact Rating Survives Drops Up to 12 Feet, Roll Cage Protects Light Head and Allows the Light to be Placed in Multiple Orientations, Trueview High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility
Brightness Level
780 lm, 1,500 lm
Battery Platform
M18(TM)
Wireless Tool Tracking
No
Light Output Mode
High, Low
Switch Type
Push Button
Minimum Brightness Level
780 lm
Light Distribution
90 Degrees
Lamp Life at Maximum Lumens Rating
5 hr
Head Type
Fixed
Tool Weight
3.4 lb
Minimum Head Rotation Angle
0 Degrees
Focus
Fixed
Replacement Lamps
No
Run Time
5 hr, 10 hr
Number of Chargers Included
0
Includes
Bare Tool, Battery
Battery Manufacturer Part Number
48-11-1820
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Tool Series
ROVER(TM)
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Work Light Kit, Battery Platform M18(TM), Series ROVER, Light Output Mode High, Low, Brightness Level 780 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 780 lm, Mount Type Freestanding, Hanger, Maximum Height 6 3/4 in, Light Distribution 90 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 2.0 Ah, Run Time 5 hr, 10 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.