Zoro Homepage

M18 Flood Light + M18 XC5.0 Battery

  • Mfr # 2366-20, 48-11-1850

  • Zoro # G816045940


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Tool Width
8 9/16 in
Water Penetration Rating
IP54
Product Type
Work Light
Battery Model Number
35GJ99
Maximum Head Rotation Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2366-20, 48-11-1850
Zoro #
G816045940
UPC #
045242572052
Country of Origin
Multiple

Dimensions

Tool Width
8 9/16 in
Tool Height
9 3/16 in
Tool Length
9 11/16 in

Details

Water Penetration Rating
IP54
Product Type
Work Light
Battery Model Number
35GJ99
Maximum Head Rotation Angle
120 Degrees
Standards
UL Listed
Focus
Adjustable
Mount Type
Keyhole
Item
Flood Light and Battery
Brightness Level
1,200 lm, 2,000 lm, 4,000 lm
Lamp Life at Maximum Lumens Rating
3 hr
Light Output Mode
High / Medium / Low
Lamp Life Battery Capacity Rating
5 Ah
Number of Batteries Included
1
Wireless Tool Tracking
No
Power Source
Cordless
Included Charger
No
Series
ROVER
Compatible Battery Model Number
M18 Batteries
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Switch Type
Push Button
Lamp Type
LED
Number of Light Output Modes
3
Features
120 Degrees Light Head Rotation, 33% Performance Increase, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4,000 Lumens of Trueview(TM) High Definition Output, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
Maximum Brightness Level
4,000 lm
Head Type
Rotating
Light Distribution
90 Degrees
Tool Weight
5.77 lb
Battery Capacity
5.0 Ah
Replacement Lamps
No
Battery Platform
M18(TM) REDLITHIUM(TM)
Minimum Brightness Level
1,200 lm
Voltage
18 V
Compatible Charger Model Number
M18 Chargers

Description

Work Light Kit, Battery Platform M18(TM), Series ROVER, Light Output Mode High, Low, Medium, Brightness Level 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,200 lm, Mount Type Floor Stand, Keyhole, Maximum Height 9 13/16 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Run Time 3 hr, 6 hr, 12 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.